• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,512)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Bore(2,591)
  • Milling(9,702)
  • Countersinking, chamfering, deburring(399)
  • Drilling(22,091)
  • Turning operation(22,581)
  • Sawing(552)
  • Thread-cutting(9,491)
  • Stamping, knurling, broaching, rolling, engraving(77)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(47)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,021)
See Machining, Cutting & Drilling
  • External tools(4,815)
  • Internal tools(1,107)
  • Turning tool tips(16,636)
  • Turning tools(23)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
SANDVIK TR-V13VBN 1616K-S 5755399

SANDVIK TR-V13VBN 1616K-S 5755399

Tool holder Sandvik Coromant

See technical information
References
Sandvik Coromant:TR-V13VBN 1616K-S
Rubix:289A1628
Manufacturer :5755399
EAN:12330942
brand logo
brand logo
brand logo
brand logo

Product details : SANDVIK TR-V13VBN 1616K-S 5755399


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 141.84 excl. VAT
/ Each
£ 170.21 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK C8-DSRNR-45080-19 CONCEPT HOLDERS FOR INSERT/ADAPTER 5729419CCLNR3225P124-SVIK CERAMIC RIGID CSANDVIK SDJCR 12 3B 107 SHANK TOOL FOR TURNING 5749435SANDVIK TOOLHOLDER PDJNL 2020K 11SANDVIK PVJNR 2525M 16HP 6188484SANDVIK SVJBL 1616H 11-B1 107 SHANK TOOL FOR TURNING 5752210SANDVIK PDJNL1616H11HP TURNING TOOL HOLDER BORING BAR 6188448DWLNR3232P08-SVIK COROTURN RIGID CSANDVIK DDJNL164D CONCEPT HOLDERS FOR INSERT/ADAPTER 5731035SANDVIK C8-PSSNR-55080-12HP CONCEPT HOLDERS FOR INSERT/ADAPTER 5907966SANDVIK QS-SRDCN-252540-10XC TURNING TOOL HOLDER BORING BAR 7960731SANDVIK MBG-2525-09R SWISS TOOL HOLDERS 6010170SANDVIK PCLNR 2525M 16HP 6188445SDACR1010K07S-SVIK SWISS TOOLSANDVIK C6-DDUNL-45065-1504 CONCEPT HOLDERS FOR INSERT/ADAPTER 5729076
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap