Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
SANDVIK QS-TR-D13JCL2525HP SOLID BORINGBAR ADAP 6766755
SANDVIK QS-TR-D13JCL2525HP SOLID BORINGBAR ADAP 6766755
Tool holder Sandvik Coromant
References
sandvik coromant:
QS-TR-D13JCL 2525HP
rubix:
318A6445
manufacturer :
6766755
Product details
Technical specifications
Product details : SANDVIK QS-TR-D13JCL2525HP SOLID BORINGBAR ADAP 6766755
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
347.80
excl. VAT
/
Each
£
417.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK TR-V13VBN 1616K-S 5755399
CRSNR2525M09ID-SVIK T-MAX HOLD. -
SANDVIK SRSCR204D TURNING TOOL HOLDER BORING BAR 5751549
SANDVIK TR-D13JCR 1616K-S 5755357
SANDVIK QS-SDJCR1616E11HP 6010208
SANDVIK TOOLHOLDER PSBNR 2020K 12
SANDVIK C6-DSSNR-45052-19 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728850
SANDVIK SVVBN 1212F 11 107 SHANK TOOL FOR TURNING 5751656
DCLNR4040S25-SVIK COROTURN RIGID C
PTFNR3232P27-SVIK T-MAX P TOOLHOLD
C5DDNNN0006015-SVIK COROTURN RIGID
SANDVIK CRSNR3225P1203-ID TURNING TOOL HOLDER BORING BAR 7439593
SVIK T-MAX P TOOLHOLDER
SANDVIK TOOLHOLDER PSBNL 2525M 12
DCBNL3225P16-SVIK COROTURN RIGID C