Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
RA245254R6318M-SVIK COROMILL 245 C
RA245254R6318M-SVIK COROMILL 245 C
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
RA245-254R63-18M
rubix:
1036197
manufacturer :
5738507
Technical specifications
Z
10
mm
Tail diameter
63.5
mm
Internal cooling
No
See all Specifications
Product details
Technical specifications
Product details : RA245254R6318M-SVIK COROMILL 245 C
Technical specifications
Attributes
Z
10
mm
Tail diameter
63.5
mm
Internal cooling
No
Type of tool tip attachment
Screw
Total length
63
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,979.50
excl. VAT
/
Each
£
2,375.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
RA390025M1911L-SVIK IMPERIAL COROM
R210035A3209H-SVIK T-MAX ENDMILL
SANDVIK RA390-051R19-18M MILLCUTTER SIDE&FACEMILLS 5739688
R300080Q2716M-SVIK T-MAX ENDMILL
R245100Q3218M-SVIK COROMILL 245 CU
SANDVIK 419-052C5-14M 6289902
SANDVIK R365-160Q40-S15M MILLCUTTER SIDE&FACEMILLS 5745361
SANDVIK 360-400Q60-Z15D19 5758938
SANDVIK A490-019C5-08L COROMILL 490 CUTTERS 5722860
R33152315S60NM-SVIK C-MILL U315 HA
R790050C5S222L-SVIK COROMILL 790 A
SANDVIK R390-016EH16-07M ENDMILLS T-MAX U-MAX SCREW CLAMPED 6851104
SANDVIK R210-032A25-09H 210 FACE MILLING CUTTER 5742341
R200060Q2720L-SVIK COROMILL 200 CO
SANDVIK R390-0157EH16-07M ENDMILLS T-MAX U-MAX SCREW CLAMPED 6851099