Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
R300042C412H-SVIK T-MAX/U-MAX SCRE
R300042C412H-SVIK T-MAX/U-MAX SCRE
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
R300-042C4-12H
rubix:
1044815
manufacturer :
5744380
Technical specifications
Z
4
mm
Tail diameter
40
mm
Internal cooling
yes
See all Specifications
Product details
Technical specifications
Product details : R300042C412H-SVIK T-MAX/U-MAX SCRE
Technical specifications
Attributes
Z
4
mm
Tail diameter
40
mm
Internal cooling
yes
Type of tool tip attachment
screw
Total length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
584.60
excl. VAT
/
Each
£
701.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
R390063Q2217H-SVIK COROMILL 390 FA
R300040Q1608M-SVIK T-MAX/U-MAX SCR
RA390032M3217M-SVIK IMPERIAL COROM
R245080Q3218H-SVIK COROMILL 245 CU
R39040T1611M-SVIK COROMILL 390 THR
SANDVIK MH20-R025A25-08L MILLCUTTER SIDE&FACEMILLS 8029432
SANDVIK R390-040A32-11H COROMILL 5745578
SANDVIK A360-254R63-Z10D19 MILLCUTTER SIDE&FACEMILLS 5722842
SANDVIK RA200-140R38-13M MILLCUTTER SIDE&FACEMILLS 5738779
SANDVIK MH20-R020A20-08L MILLCUTTER SIDE&FACEMILLS 8029431
R300042C412M-SVIK COROMILL 300 CUT
RA390051R1936H-SVIK COROMILL 390 L
RA245152R3818H-SVIK COROMILL 245 C
R33152203T51MM-SVIK COROMILL 331 C
SANDVIK MR80-R080Q27-12H ENDMILLS T-MAX U-MAX SCREW CLAMPED 8303346