SANDVIK R300-16EH16-08L ENDMILLS T-MAX U-MAX SCREW CLAMPED 6550016


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R300-16EH16-08L
rubix:319A2901
manufacturer :6550016
brand logo
brand logo
Technical specifications
Z2 mm
Tail diameter15.5 mm
Internal coolingyes
See all Specifications

Product details : SANDVIK R300-16EH16-08L ENDMILLS T-MAX U-MAX SCREW CLAMPED 6550016


Technical specifications


Attributes
Z2 mm
Tail diameter15.5 mm
Internal coolingyes
Type of tool tip attachmentscrew
Total length30 mm
Show UNSPSC/ECL@SS
£ 288.60 excl. VAT
/ Each
£ 346.32 incl. VAT
  • Usually arrives within 14 working days