SANDVIK R390-040Q16-17M SQUARE SHOULDER MILLING CUTTER 5745410


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R390-040Q16-17M
rubix:1042267
manufacturer :5745410
brand logo
brand logo
Technical specifications
Diameter40 mm
Z3 mm
Tail diameter16 mm
See all Specifications

Product details : SANDVIK R390-040Q16-17M SQUARE SHOULDER MILLING CUTTER 5745410


Technical specifications


Attributes
Diameter40 mm
Z3 mm
Tail diameter16 mm
Internal coolingNo
Type of tool tip attachmentScrew
Total length40 mm
Show UNSPSC/ECL@SS
£ 335.35 excl. VAT
/ Each
£ 402.42 incl. VAT
  • Usually arrives within 14 working days