SANDVIK R390-044Q16-11M MILLING CUTTER


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R390-044Q16-11M
rubix:274A4960
manufacturer :6068012
brand logo
brand logo
Technical specifications
Diameter44 mm
Z4 mm
Tail diameter16 mm
See all Specifications

Product details : SANDVIK R390-044Q16-11M MILLING CUTTER


Technical specifications


Attributes
Diameter44 mm
Z4 mm
Tail diameter16 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length40 mm
Show UNSPSC/ECL@SS
£ 455.10 excl. VAT
/ Each
£ 546.12 incl. VAT
  • Usually arrives within 14 working days