Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK R390-11 T3 08E-PL 1130 6906940
SANDVIK R390-11 T3 08E-PL 1130 6906940
Milling tool tip Sandvik Coromant
References
sandvik coromant:
R390-11 T3 08E-PL 1130
rubix:
287A1031
manufacturer :
6906940
ean:
7323220460953
Technical specifications
Plate type
CoroMill 390
Nuance/shade
1130
Material
Carbide
Product details
Technical specifications
Product details : SANDVIK R390-11 T3 08E-PL 1130 6906940
Technical specifications
Attributes
Plate type
CoroMill 390
Nuance/shade
1130
Material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.08
excl. VAT
/
Each
£
19.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R390-11 T3 08M-PL 530 5745709
PRAMET XP 20ER-FM:M8345 SIDE XP20 COPY/PROFILE MILLING INSERT 6756180
SANDVIK N3311A115008EKM3040 COROMILL
SANDVIK 328R13-550MM-TH1025 MILLING CM T-/U-MAX&SCREWCLAMP 6010146
WALTER MX22-2E100N01-GD8 WSM23S GROOVING INSERTS MX SYSTEM 7378995
WALTER MPHX080305-A57 WKP35S MILLING INSERTS 5918804
SANDVIK 357N-2408M-KH3330 MILLING CM T-/U-MAX&SCREWCLAMP 6428131
SANDVIK 745L-2109E-M50K20W MILLING CM T-/U-MAX&SCREWCLAMP 7046736
PTGNR1616H16-SVIK T-MAX P TOOLHOLD
MITSUBCARB XDGX175008PDFR-GM TF15 INSERT MILLING UNCOATED 90034402
SANDVIK N331.1D-136508M-PM4220 MILLING CM T-/U-MAX&SCREWCLAMP 6398586
SANDVIK QD-NG-0300-035M-PH4340 MILLING CM T-/U-MAX&SCREWCLAMP 7564519
SANDVIK TPKN 22 04 PD R 2030 5755099
SANDVIK 345R-13T5E-MLS40T COROMILL 345/490 INSERT 5910500
SANDVIK R300-0828M-PM 4340 7564573