Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK C/MILL 790 INSRT R790-160408PH-NMH13A
SANDVIK C/MILL 790 INSRT R790-160408PH-NMH13A
Milling tool tip Sandvik Coromant
References
sandvik coromant:
R790-160408PH-NMH13A
rubix:
1118957
manufacturer :
5747165
Technical specifications
Nuance/shade
H13A
Product details
Technical specifications
Product details : SANDVIK C/MILL 790 INSRT R790-160408PH-NMH13A
Technical specifications
Attributes
Nuance/shade
H13A
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.36
excl. VAT
/
Each
£
28.03
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 327R09-18 150MM-THM 1025 6010097
SANDVIK R216-16 03 M-M2040 216 BALL NOSE INSERT 5743678
SANDVIK RCKT1204M0-KM3330 MILLING CM T-/U-MAX&SCREWCLAMP 6428105
SANDVIK R331.1A-115030H-WL1040 MILLING CM T-/U-MAX&SCREWCLAMP 5907140
SANDVIK 345R-1305M-PH 4330 7564420
SANDVIK 415N-070310M-M30S30T MILLING CM T-/U-MAX&SCREWCLAMP 7082597
SANDVIK TNEN 12 04 AN 3330 6428162
SANDVIK LNCX 18 06 AZ R-11 4230 5735225
PRAMET ADMX 11T304SR-MF:M6330 MILLING INSERT 6925505 PK10
SANDVIK N331.1A-084508E-M301020 MILLING CM T-/U-MAX&SCREWCLAMP 7295510
SANDVIK R300-1032M-PM4330 MILLING CM T-/U-MAX&SCREWCLAMP 7564578
SANDVIK 600-1045E-MLS30T MILLING CM T-/U-MAX&SCREWCLAMP 7082911
SANDVIK 327R09-18 350MM-TH 1025 327 SOLID CARBIDE HEAD 6010115
SANDVIK N331.1D-136520E-PM4340 MILLING CM T-/U-MAX&SCREWCLAMP 7564563
SANDVIK 360R-2807M-KH3040 MILLING CM T-/U-MAX&SCREWCLAMP 5759180