Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
SANDVIK SCLCL083 TURNING TOOL HOLDER BORING BAR 5748984
SANDVIK SCLCL083 TURNING TOOL HOLDER BORING BAR 5748984
Tool holder Sandvik Coromant
References
sandvik coromant:
SCLCL 08 3
rubix:
320A2534
manufacturer :
5748984
Product details
Technical specifications
Product details : SANDVIK SCLCL083 TURNING TOOL HOLDER BORING BAR 5748984
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
111.37
excl. VAT
/
Each
£
133.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK PWLNL2525M08HP TURNING TOOL HOLDER BORING BAR 6188487
SANDVIK PDJNR 2020K 11HP 6188453
SANDVIK C4-DDUNR-27050-15 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727498
DCLNL4040S19-SVIK COROTURN RIGID C
SANDVIK C6-DTJNR-45065-16 5729501
SANDVIK CRSNL2525M06-ID TURNING TOOL HOLDER BORING BAR 7439359
SANDVIK DVJNR 3225P 16 P SHANK TOOL FOR TURNING 5731461
SANDVIK C2T-RS25-N25JDB CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8509280
SANDVIK SVJBR 2525M 16 COROTURN 107 SHANK TOOL FOR TURNING 5752626
SANDVIK TOOLHOLDER PCLNR 3225P 16
SANDVIK CRSNL 2525M 12-ID SHANK TOOL FOR TURNING 5725944
SVJBL1616K16S-SVIK COROTURN 107 SW
SVJBL1212K16S-SVIK COROTURN 107 SW
SANDVIK SVVBN 1212K 11-S-B1 5751663
SANDVIK QS-SVJCL1616E11HP 6010226