Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
SANDVIK SDJCL2020K07 BORING BAR 5749497
SANDVIK SDJCL2020K07 BORING BAR 5749497
Tool holder Sandvik Coromant
References
sandvik coromant:
SDJCL 2020K 07
rubix:
202637
manufacturer :
5749497
Product details
Technical specifications
Product details : SANDVIK SDJCL2020K07 BORING BAR 5749497
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
125.80
excl. VAT
/
Each
£
150.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK SVJBR 2020K 16 107 SHANK TOOL FOR TURNING 5752671
SANDVIK PDJNL 3232P 15HP 6188459
SANDVIK QS-PCLNL164C TURNING TOOL HOLDER BORING BAR 7572086
SANDVIK QS-SRDCL-202025-10XC TURNING TOOL HOLDER BORING BAR 7960744
SDJCR1212K07S-SVIK COROTURN 107 SW
SANDVIK PCLNL2525M19 TURNING TOOL HOLDER BORING BAR 5738235
SANDVIK DCLNR164D CONCEPT HOLDERS FOR INSERT/ADAPTER 5730810
SANDVIK SVVBN082C-S-B1 TURNING TOOL HOLDER BORING BAR 5752646
DDHNL3225P15-SVIK T-MAX P TURNING
DDHNL2525M15-SVIK T-MAX P TURNING
SANDVIK STGCR123B TURNING TOOL HOLDER BORING BAR 5751265
DSDNN2525M122-SVIK CERAMIC RIGID C
SANDVIK SDACR083C-S TURNING TOOL HOLDER BORING BAR 5749590
SANDVIK QS-SRDCL-16-25-10XC TURNING TOOL HOLDER BORING BAR 7960761
SANDVIK DVJNL163D CONCEPT HOLDERS FOR INSERT/ADAPTER 5731449