Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
SANDVIK SDPCN062 TURNING TOOL HOLDER BORING BAR 5749559
SANDVIK SDPCN062 TURNING TOOL HOLDER BORING BAR 5749559
Tool holder Sandvik Coromant
References
sandvik coromant:
SDPCN 06 2
rubix:
320A2850
manufacturer :
5749559
Product details
Technical specifications
Product details : SANDVIK SDPCN062 TURNING TOOL HOLDER BORING BAR 5749559
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
111.37
excl. VAT
/
Each
£
133.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK TR-V13JBR 1616K-S 5755444
SANDVIK PVJNR 2020K 16HP 6188483
SANDVIK SCLCR 1212F 09-M 107 SHANK TOOL FOR TURNING 5748744
L17135503215-SVIK T-MAX TOOLHOLDER
SANDVIK PTGNL 2525M 16 P SHANK TOOL FOR TURNING 5738918
SANDVIK C4-DDJNL-27055-15 T-MAX P CUTTING UNIT FOR TURNING 5727520
SANDVIK QS-STJCR1616E11HP TURNING TOOL HOLDER BORING BAR 6224894
SANDVIK PDJNR 3232P 15 TOOL HOLDER 5739587
SCACL1212K09S-SVIK SWISS TOOL
SANDVIK TOOLHOLDER MTJNL 3225P 22M1
SANDVIK CRSNL2525M06-ID TURNING TOOL HOLDER BORING BAR 7439359
SDACR1616K11S-SVIK SWISS TOOL
SANDVIK C6-PDUNL-27140-15HP 6188720
SANDVIK C6-PSSNR-45052-19 CONCEPT HOLDERS FOR INSERT/ADAPTER 5729688
SANDVIK SDJCR123C-S TURNING TOOL HOLDER BORING BAR 5749439