SANDVIK SRDCR 2020K 08-A 107 SHANK TOOL FOR TURNING 5751442
Tool holder Sandvik Coromant
See technical informationReferences
Sandvik Coromant:SRDCR 2020K 08-A
Rubix:80083697
Manufacturer :5751442



Product details : SANDVIK SRDCR 2020K 08-A 107 SHANK TOOL FOR TURNING 5751442
Technical specifications
Attributes
| Width | 20 mm |
|---|---|
| Height | 20 mm |
| Angle | 90 ° |
| Clamping | 125 mm |
| Shank Size | 20 x 20 |
| Direction of tool | right |
Show UNSPSC/ECL@SS
£ 104.50 excl. VAT
/ Each
£ 125.40 incl. VAT
- Usually arrives within 14 working days
