SANDVIK CP-25BL-3232-12 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8233885
Shank tool
See technical informationReferences
Sandvik Coromant:CP-25BL-3232-12
Rubix:319A9894
Manufacturer :8233885
EAN:7323226688313

Product details : SANDVIK CP-25BL-3232-12 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8233885
Shank tool for CoroTurn® Prime turning
Technical specifications
Attributes
| Type of assembly | d |
|---|---|
| Width | 32 mm |
| Height | 32 mm |
| Angle | 95 ° |
| Clamping | 64 mm |
| Shank Size | 32 x 32 |
| Direction of tool | left |
Show UNSPSC/ECL@SS
£ 208.43 excl. VAT
/ Each
£ 250.12 incl. VAT
- Usually arrives within 14 working days
