Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
SANDVIK SRDCR 3225P 05-A 5751455
SANDVIK SRDCR 3225P 05-A 5751455
Tool holder Sandvik Coromant
References
sandvik coromant:
SRDCR 3225P 05-A
rubix:
288A4607
manufacturer :
5751455
Product details
Technical specifications
Product details : SANDVIK SRDCR 3225P 05-A 5751455
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
144.30
excl. VAT
/
Each
£
173.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK C4-PDUNR-17090-11HP CONCEPT HOLDERS FOR INSERT/ADAPTER 6188664
SANDVIK PDJNL1616H11 BORING BAR 5738408
DDNNN2525M15-SVIK COROTURN RIGID C
SANDVIK CP-30AR-3232-11 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7100720
SANDVIK C4-DDHNL-27055-15 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727512
SANDVIK PVJNL163DHP TURNING TOOL HOLDER BORING BAR 6188560
SANDVIK SVJBR 2020K 16 107 SHANK TOOL FOR TURNING 5752671
SANDVIK DCLNR164C CONCEPT HOLDERS FOR INSERT/ADAPTER 5730807
SANDVIK SCLCR083C-S TURNING TOOL HOLDER BORING BAR 5748787
SVIK COROTURN 107 SHANK HOLDER (WCX) SAVE 32%
SANDVIK SDJCR103C-S TURNING TOOL HOLDER BORING BAR 5749493
DVPNR3232P16-SVIK T-MAX P TURNING
SANDVIK SVVBN 3225P 16 107 SHANK TOOL FOR TURNING 5751658
SANDVIK PDJNR 3232P 15HP 6188463
SANDVIK C8-PSKNR-55080-19 CONCEPT HOLDERS FOR INSERT/ADAPTER 5730086