Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
SANDVIK STFCR 2020K 11-A 107 SHANK TOOL FOR TURNING 5751517
SANDVIK STFCR 2020K 11-A 107 SHANK TOOL FOR TURNING 5751517
Tool holder Sandvik Coromant
References
sandvik coromant:
STFCR 2020K 11-A
rubix:
1028190
manufacturer :
5751517
Technical specifications
Total length
125
mm
Width
20.8
mm
Height
20
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK STFCR 2020K 11-A 107 SHANK TOOL FOR TURNING 5751517
Technical specifications
Attributes
Total length
125
mm
Width
20.8
mm
Height
20
mm
Type of assembly
TCMT
Type of tool tip attachment
Insert
Head length
37
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
96.90
excl. VAT
/
Each
£
116.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SCLCL1212K09S-SVIK SWISS TOOL
SANDVIK SL70-CRDCL-35-09V 6632396
SSDCR2020K12-SVIK T-MAX U TOOLHOLD
SSDCL2020K12-SVIK T-MAX U TOOLHOLD
SANDVIK C5-SCLCL-17090-09 CONCEPT HOLDER 5728727
SANDVIK C4-MTJNR-27050-16 5728332
SANDVIK SL70-CRDCL-35-09 CONCEPT HOLDERS FOR INSERT/ADAPTER 5750116
WALTER DSSNL2525M15 TOOLHOLDERS 5042227
C5DWLNL3506008-SVIK CAPTO EXT CUTT
SANDVIK MWLNL 2020K 06 P SHANK TOOL FOR TURNING 5735647
WALTER DDJNL2525M11 TOOLHOLDERS TURNING GROOVING THREADING 5042241
WALTER DSSNL3232P15 TOOLHOLDERS 5042233
WALTER A40T-DSKNL15 TOOLHOLDERS 5522867
SANDVIK C6-PCLNL-45065-19HP CONCEPT HOLDERS FOR INSERT/ADAPTER 5853282
SANDVIK C5-SVJBL-35060-11 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728773