References
Walter:DSSNL2525M15
Rubix:276A4311
Manufacturer :5042227
Product details : WALTER DSSNL2525M15 TOOLHOLDERS 5042227
ISO tool holder for turning Walter turn internal and external machining.
Technical specifications
Attributes
| Total length | 150 mm |
|---|---|
| Width | 21.8 mm |
| Height | 25 mm |
Show UNSPSC/ECL@SS
£ 130.00 excl. VAT
/ Each
£ 156.00 incl. VAT
- Usually arrives within 14 working days

