• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • External tools(4,776)
  • Internal tools(1,155)
  • Turning tool tips(19,721)
  • Turning tools(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
STJCL1010K11S-SVIK SWISS TOOL

STJCL1010K11S-SVIK SWISS TOOL


Tool holder Sandvik Coromant

References
sandvik coromant:STJCL 1010K 11-S
rubix:1028207
manufacturer :5751254
brand logo
brand logo
brand logo
brand logo

Product details
Technical specifications

Product details : STJCL1010K11S-SVIK SWISS TOOL


Technical specifications


Attributes
No attributes to display for this product
£ 111.37 excl. VAT
/ Each
£ 133.64 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

PRGCR5050T32-SVIK T-MAX P TOOLHOLD570SDUPR2511-SVIK COROTURN 111 CUTSANDVIK C4-PTFNL-13080-11HP CONCEPT HOLDERS FOR INSERT/ADAPTER 6188672SANDVIK TR-C4-D13JCL-27050 CONCEPT HOLDERS FOR INSERT/ADAPTER 5755438SANDVIK QS-PTGNR1616E11 TURNING TOOL HOLDER BORING BAR 5957928CDJNR3225P154-SVIK CERAMIC RIGID CSANDVIK DCLNL 3232P 16 SHANK TOOL FOR TURNING 5730506SANDVIK SRGCR163D TURNING TOOL HOLDER BORING BAR 5751446SANDVIK PDJNL2525M11HP TURNING TOOL HOLDER BORING BAR 6188450SANDVIK PWLNR 2525M 08HP 6188490SANDVIK C2T-RSA16-LX45J020DB SOLID BORINGBAR ADAP 8509294SANDVIK QS-TR-V13JBR2525HP SOLID BORINGBAR ADAP 6766780SANDVIK QS-SRDCL-12-20-08XC TURNING TOOL HOLDER BORING BAR 7960757CTGNR2525M16ID-SVIK CERAMIC TOOLHOSANDVIK DCGNR164D CONCEPT HOLDERS FOR INSERT/ADAPTER 5730433

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories