Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
SANDVIK TOOLHOLDER SVJBL 2020K11
SANDVIK TOOLHOLDER SVJBL 2020K11
Tool holder Sandvik Coromant
References
sandvik coromant:
SVJBL 2020K 11
rubix:
202683
manufacturer :
5751636
Technical specifications
Total length
125
mm
Width
25
mm
Height
20
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK TOOLHOLDER SVJBL 2020K11
Technical specifications
Attributes
Total length
125
mm
Width
25
mm
Height
20
mm
Type of assembly
VBMT
Type of tool tip attachment
Insert
Head length
21.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
148.00
excl. VAT
/
Each
£
177.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MITSUBCARB SCLCR1616H12 TOOL-HOLDER EXTERNAL 7014121
SANDVIK C4-DDJNR-27050-11 5727495
SANDVIK C5-DWLNL-17090-08 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728255
SANDVIK C4-SVQBR-15080-11 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728434
SANDVIK C4-PSSNR-27042-12 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727674
C5PCLNL3506019-SVIK COROMANT CAPTO
SANDVIK C8-DWLNL-55080-08 CONCEPT HOLDERS FOR INSERT/ADAPTER 5729398
SANDVIK C5-PCLNR-22110-12HP 6188684
MITSUBCARB SSSCL1616H09 TOOL-HOLDER EXTERNAL 7016237
SANDVIK TOOLHOLDER SVVBN 2525M 16
SANDVIK C6-PCRNL-35065-16 P CUTTING UNIT FOR TURNING 5730315
PRAMET A40T-PCLNR 12 BORING BAR 6757112
SANDVIK C5-PCLNR-35150-16HP CONCEPT HOLDERS FOR INSERT/ADAPTER 6188687
SANDVIK C6-DCRNL-35065-12 P CUTTING UNIT FOR TURNING 5729247
SANDVIK SSDCN 1212F 09-M 107 SHANK TOOL FOR TURNING 5751152