References
Pramet:A40T-PCLNR 12
Rubix:2531946
EAN:3603602924780
Product details : PRAMET A40T-PCLNR 12 BORING BAR 6757112
Boring bar with through coolant steel shank, ISO P-clamping for C-shape negative inserts CN., off-set design for boring and facing with 95° setting angle.
Lever lock boring bar for holding a 80° rhombus negative insert with an inscribed circle diameter of 12.7mm, 4.76mm thick (ISO designation CN.. 1204.. ), right hand 95° side and end cutting with off-set shank, steel with coolant hole, 40mm diameter x 300mm long for taper boring and longitudinal boring with and without shoulder
Applications
Boring
Technical specifications
Attributes
| Total length | 300 mm |
|---|---|
| Width | 37 mm |
| Height | 27 mm |
Show UNSPSC/ECL@SS
£ 275.92 excl. VAT
/ Each
£ 331.10 incl. VAT
- Usually arrives within 14 working days

