SANDVIK SVJBL 2525M 11 107 SHANK TOOL FOR TURNING 5751640


Tool holder Sandvik Coromant

References
sandvik coromant:SVJBL 2525M 11
rubix:80101794
manufacturer :5751640
brand logo
brand logo
Technical specifications
Total length150 mm
Width32 mm
Height25 mm
See all Specifications

Product details : SANDVIK SVJBL 2525M 11 107 SHANK TOOL FOR TURNING 5751640


Technical specifications


Attributes
Total length150 mm
Width32 mm
Height25 mm
Type of assemblyVBMT
Type of tool tip attachmentInsert
Head length21.2 mm
Show UNSPSC/ECL@SS
£ 123.50 excl. VAT
/ Each
£ 148.20 incl. VAT
  • Usually arrives within 14 working days