Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
SANDVIK SVJBR1010K11-S-B1 TURNING TOOL HOLDER BORING BAR 5751807
SANDVIK SVJBR1010K11-S-B1 TURNING TOOL HOLDER BORING BAR 5751807
Tool holder Sandvik Coromant
References
sandvik coromant:
SVJBR 1010K 11-S-B1
rubix:
320A1494
manufacturer :
5751807
Product details
Technical specifications
Product details : SANDVIK SVJBR1010K11-S-B1 TURNING TOOL HOLDER BORING BAR 5751807
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
131.97
excl. VAT
/
Each
£
158.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK SVJBL 1616K 11-S-B1 5752216
C6PSRNR3506519-SVIK T-MAX P CUTTIN
SDNCN1010K07S-SVIK SWISS TOOL
MTGNR3232P22M1-SVIK T-MAX P WEDGE
SANDVIK SRDCN 3225P 10-A SHANK TOOL FOR TURNING 5751145
DDHNR2525M15-SVIK T-MAX P TURNING
SANDVIK SDJCR 3225P 11HP 107 SHANK TOOL FOR TURNING 6188507
SVJBL1212K16S-SVIK COROTURN 107 SW
SANDVIK C8-DDMNL-00160-15 CUTTING UNIT FOR TURNING 5729819
SANDVIK WTJNR164D TURNING TOOL HOLDER BORING BAR 5757088
SANDVIK QS-TR-V13JBR12HP SOLID BORINGBAR ADAP 6766790
STJCR1616K11S-SVIK SWISS TOOL
DDJNL2525M152-SVIK CERAMIC RIGID C
PCBNR4040S19-SVIK T-MAX P TOOLHOLD
SANDVIK QS-TR-V13JBL12HP SOLID BORINGBAR ADAP 6766789