Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
SANDVIK SVJBR123C-S TURNING TOOL HOLDER BORING BAR 5751824
SANDVIK SVJBR123C-S TURNING TOOL HOLDER BORING BAR 5751824
Tool holder Sandvik Coromant
References
sandvik coromant:
SVJBR 123C-S
rubix:
320A1791
manufacturer :
5751824
ean:
11806745
Product details
Technical specifications
Product details : SANDVIK SVJBR123C-S TURNING TOOL HOLDER BORING BAR 5751824
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
131.97
excl. VAT
/
Each
£
158.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK DCLNR 2020K 09 P SHANK TOOL FOR TURNING 5731625
SANDVIK DTGNL123B CONCEPT HOLDERS FOR INSERT/ADAPTER 5731917
C4DSSNL2704212-SVIK CAPTO RC TYPE
SANDVIK PCBNL 3232P 16 P SHANK TOOL FOR TURNING 5737412
SANDVIK QS-TR-D13JCR2525HP SOLID BORINGBAR ADAP 6766756
SANDVIK SVJBL 1616K 11-S-B1 5752216
SANDVIK QS-SRDCR-12-20-08XC TURNING TOOL HOLDER BORING BAR 7960764
SANDVIK DSSNL164D CONCEPT HOLDERS FOR INSERT/ADAPTER 5732011
SANDVIK QS-SVJCR082XHP-M TURNING TOOL HOLDER BORING BAR 7048377
570STFPR2011-SVIK COROTURN 111 CUT
SANDVIK SVHBR 2525M 16 SHANK TOOL FOR TURNING 5751896
SANDVIK QS-SVJCR1616E11HP 6010232
PSBNL4040S19-SVIK T-MAX P TOOLHOLD
SANDVIK PWLNR 2020K 08HP 6188489
SANDVIK SCLCL123B TURNING TOOL HOLDER BORING BAR 5749305