Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
SANDVIK SVJBR 2525M 11-B1 107 SHANK TOOL FOR TURNING 5752623
SANDVIK SVJBR 2525M 11-B1 107 SHANK TOOL FOR TURNING 5752623
Tool holder Sandvik Coromant
References
sandvik coromant:
SVJBR 2525M 11-B1
rubix:
1028311
manufacturer :
5752623
ean:
11185086
Technical specifications
Total length
150
mm
Width
32
mm
Height
25
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK SVJBR 2525M 11-B1 107 SHANK TOOL FOR TURNING 5752623
Technical specifications
Attributes
Total length
150
mm
Width
32
mm
Height
25
mm
Type of assembly
VBMT
Type of tool tip attachment
Insert
Head length
21.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
123.50
excl. VAT
/
Each
£
148.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK TOOLHOLDER A16R STFCL 11 B1
WALTER DWLNL2020K06 TOOLHOLDERS TURNING GROOVING THREADING 5042202
L17532322330-SVIK HD/RR CARTRIDGE
SANDVIK C5-PSSNR-35052-12HP 5907954
SANDVIK C4-SVQBL-15080-11-B1 INSERT/ADAPTER HOLDER 5727862
WALTER DSBNR2525X12-P TOOLHOLDERS 7438920
SANDVIK C6-DCKNR-45065-12 5729613
WALTER DSSNL3225P12 TOOLHOLDERS TURNING GROOVING THREADING 5042229
WALTER DSSNL3232P15 TOOLHOLDERS 5042233
SANDVIK C5-PCLNR-35060-16HP CONCEPT HOLDERS FOR INSERT/ADAPTER 5853280
SANDVIK STFCL 2525M 16-A 107 SHANK TOOL FOR TURNING 5751184
WALTER DDHNL2525M15 TOOLHOLDERS 6016594
SANDVIK C5-DDUNR-17090-11 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728106
SANDVIK C5-SDUCR-22110-11 107 CUTTING UNIT FOR TURNING 5728564
SANDVIK C5-PCLNL-22110-12HP 6188678