SANDVIK C4-SVQBL-15080-11-B1 INSERT/ADAPTER HOLDER 5727862
Tool holder Sandvik Coromant
See technical informationReferences
Sandvik Coromant:C4-SVQBL-15080-11-B1
Rubix:319A5633
Manufacturer :5727862



Product details : SANDVIK C4-SVQBL-15080-11-B1 INSERT/ADAPTER HOLDER 5727862
Technical specifications
Attributes
| Total length | 80 mm |
|---|---|
| Width | 40 mm |
| Type of assembly | vbmt |
| Type of tool tip attachment | insert |
| Head length | 57 mm |
Show UNSPSC/ECL@SS
£ 483.47 excl. VAT
/ Each
£ 580.16 incl. VAT
- Usually arrives within 14 working days
