SANDVIK T300-XM100DB-M14X150C145 6539487
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T300-XM100DB-M14X150C145
Rubix:286A9285
Manufacturer :6539487
EAN:26539487




Technical specifications
| Threading diameter | 14 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK T300-XM100DB-M14X150C145 6539487
Technical specifications
Attributes
| Threading diameter | 14 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Angle of helix | 45 ° |
Show UNSPSC/ECL@SS
£ 50.40 excl. VAT
/ Each
£ 60.48 incl. VAT
- Usually arrives within 14 working days