Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM105DA-M12C110 COROTAP OPTIMIZED FOR VERSATILITY 6635224
SANDVIK T300-XM105DA-M12C110 COROTAP OPTIMIZED FOR VERSATILITY 6635224
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM105DA-M12C110
rubix:
317A9188
manufacturer :
6635224
ean:
26635224
Technical specifications
Threading diameter
12
mm
Angle of helix
45
°
Type
metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T300-XM105DA-M12C110 COROTAP OPTIMIZED FOR VERSATILITY 6635224
Technical specifications
Attributes
Threading diameter
12
mm
Angle of helix
45
°
Type
metric through-bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.40
excl. VAT
/
Each
£
58.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK T300-XM100DK-1B150 COROTAP OPTIMIZED FOR VERSATILITY 6635261
GUHRING 00794 007.000 MACHINE TAPS 9007940070000
SANDVIK T200-PM101AA-M16P1PM COROTAP 8057122
DOR HSS TAP M22X2.0NO7
SANDVIK T300-XM101DA-M42B145 COROTAP OPTIMIZED FOR VERSATILITY 6635175
SANDVIK T300-XM100AB-M8X100 C110 6966792
SANDVIK T300-XM100AA-M5C150 COROTAP OPTIMIZED FOR VERSATILITY 6966993
DORMER EX00TINM14 TAP M14 X 2.00 MM 6196735
DOR HSS TAP M22X1.5NO1
DORMER E501M10NO1 TAP M10 X 1.50 MM 5977063
WALTER M23263-UNF7/8 TAPS HSS-E X PERT 6149994
DORMER E390M8 6554581
DORMER EX00M27 TAP M27 X 3.00 MM 5973586
DORMER E300M8X1.0 E300 M8 X 1.00 TAP 374 6290634
WALTER P20569-M18 TAPS HSS-E X PERT 6244557