Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
SANDVIK WTJNR123B TURNING TOOL HOLDER BORING BAR 5757069
SANDVIK WTJNR123B TURNING TOOL HOLDER BORING BAR 5757069
Tool holder Sandvik Coromant
References
sandvik coromant:
WTJNR 12 3B
rubix:
320A2354
manufacturer :
5757069
Product details
Technical specifications
Product details : SANDVIK WTJNR123B TURNING TOOL HOLDER BORING BAR 5757069
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
114.58
excl. VAT
/
Each
£
137.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK C2T-RS20-LX45G04DB SOLID BORINGBAR ADAP 8509270
SANDVIK QS-TR-V13VBN16HP SOLID BORINGBAR ADAP 6766796
SANDVIK PDJNR 2525M 11HP 6188454
PCLNL4040S19-SVIK T-MAX P TOOLHOLD
SVIK COROTURN 107 TOOLHOLDER
SANDVIK SRDCN 2020K 10-A 107 SHANK TOOL FOR TURNING 5751125
SANDVIK DCLNR 2020K 09 P SHANK TOOL FOR TURNING 5731625
C6PDJNL4506515-SVIK T-MAX P CUTTIN
C6DSRNR3506519-SVIK CAPTO COROTURN
SANDVIK SVJBL163C TURNING TOOL HOLDER BORING BAR 5751633
SANDVIK PWLNL 2020K 08HP 6188486
SANDVIK DWLNL 3225P 08 P SHANK TOOL FOR TURNING 5732307
SANDVIK C4-PSKNL-22110-12HP CONCEPT HOLDERS FOR INSERT/ADAPTER 6188669
SANDVIK PDJNL 3232P 15HP 6188459
SANDVIK C6-PDUNL-27140-15HP 6188720