Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK 345N-1305E-KW8 H13A 5861285
SANDVIK 345N-1305E-KW8 H13A 5861285
Milling tool tip Sandvik Coromant
References
sandvik coromant:
345N-1305E-KW8 H13A
rubix:
287A2200
manufacturer :
5861285
Product details
Technical specifications
Product details : SANDVIK 345N-1305E-KW8 H13A 5861285
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.15
excl. VAT
/
Each
£
18.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R390-170408M-KH1020 MILLING CM T-/U-MAX&SCREWCLAMP 5746840
SANDVIK 415N-07 03 20M-M30 1130 7855738
SANDVIK R390-11 T3 12E-PM 1010 5745899
SANDVIK R300-1240E-ML 2030 300 INSERT FOR MILLING 5744500
SANDVIK LEHW 18 04 16R-2 1130 LONG EDGE INSERT FOR MILLING 6971937
SANDVIK R390-180631M-KM3040 MILLING CM T-/U-MAX&SCREWCLAMP 5745801
RCKT190600MM2040-SVIK COROMILL 200
SANDVIK 490R-140420M-MM 2040 5922163
SANDVIK R300-0828E-MM 1040 5888514
SANDVIK QD-NF-0250-020M-PM1130 MILLING CM T-/U-MAX&SCREWCLAMP 6974859
SANDVIK R390-18 06 08H-ML 2030 390 INSERT FOR MILLING 5745688
SANDVIK SPKR1203EDR-WH4240 MILLING T-MAX CLAMPED 5751399
SANDVIK N331.1A-11 50 08M-PM4340 7564559
SANDVIK R390-11 T3 10M-MH 1040 390 INSERT FOR MILLING 5888535
SANDVIK R300-2570M-KH3330 MILLING CM T-/U-MAX&SCREWCLAMP 6428039