Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK 345R-1305M-PH3040 COROMILL 345/490 INSERT 5758904
SANDVIK 345R-1305M-PH3040 COROMILL 345/490 INSERT 5758904
Milling tool tip Sandvik Coromant
References
sandvik coromant:
345R-1305M-PH3040
rubix:
319A2945
manufacturer :
5758904
Technical specifications
Nuance/shade
3040
Product details
Technical specifications
Product details : SANDVIK 345R-1305M-PH3040 COROMILL 345/490 INSERT 5758904
Technical specifications
Attributes
Nuance/shade
3040
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.55
excl. VAT
/
Each
£
17.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 415N-050206M-M301040 MILLING CM T-/U-MAX&SCREWCLAMP 7082569
SANDVIK 328R13-51545-GC1025 MILLING CM T-/U-MAX&SCREWCLAMP 5758876
SANDVIK R390-11 T3 08E-ML 2040 390 INSERT FOR MILLING 5745640
SANDVIK 490R-140408M-PM 4340 INSERT 7564351
SANDVIK R390-17 04 08M-KH 3330 6428056
SANDVIK R390-18 06 12M-PM 4330 390 INSERT FOR MILLING 7564402
SANDVIK 745L-2109E-M50K20W MILLING CM T-/U-MAX&SCREWCLAMP 7046736
SANDVIK LPMH250610-MM2040 MILLING CM T-/U-MAX&SCREWCLAMP 5734678
PRAMET XPHT 160412S:M9325 J(T)-SXP16 CHAMFER MILL INSERT 6754583
SANDVIK RCKT 12 04 M0-PM 4220 5740570
WALTER TPJW2204PPN WKP35S MILLING INSERTS 5918904
SANDVIK 328R13-600 MM-TH 1025 328 INSERT FOR THREAD MILLING 6010147
MITSUBCARB AOMT123608PEER-H VP15TF INSERT MILLING COATED 90019565
SANDVIK 360R-1906M-MH2040 MILLING CM T-/U-MAX&SCREWCLAMP 5759205
SANDVIK 490R-140408M-PM1020 COROMILL 345/490 INSERT 5854741