Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK 425N-1707E-KLW123330 SANDVIK AUTO MILLING 6718007
SANDVIK 425N-1707E-KLW123330 SANDVIK AUTO MILLING 6718007
Milling tool tip Sandvik Coromant
References
sandvik coromant:
425N-1707E-KLW123330
rubix:
318A4526
manufacturer :
6718007
Technical specifications
Nuance/shade
3330
Product details
Technical specifications
Product details : SANDVIK 425N-1707E-KLW123330 SANDVIK AUTO MILLING 6718007
Technical specifications
Attributes
Nuance/shade
3330
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.17
excl. VAT
/
Each
£
73.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK L331.1A-145040H-WM1020 MILLING CM T-/U-MAX&SCREWCLAMP 7295577
SANDVIK SPKN 12 03 ED R 4240 INSERT FOR MILLING 5751217
SANDVIK RCKT 16 06 M0-KM 3220 5740448
SECO XOMX120408TR-ME08,F40M MILLING INSERT 00005973
SANDVIK 327R09-1812UN-TH1025 MILLING CM T-/U-MAX&SCREWCLAMP 6010090
SANDVIK R390-18 06 08H-PL 1130 390 INSERT FOR MILLING 6971870
SANDVIK RCHT190600-PL1130 MILLING CM T-/U-MAX&SCREWCLAMP 7100918
MITSUBCARB AOMT123604PEER-M VP15TF INSERT MILLING COATED 90013327
SANDVIK RA216-1302M-M1010 MILLING CM T-/U-MAX&SCREWCLAMP 5739039
SANDVIK RCKT 10 T3 M0-PM 4340 7564609
SANDVIK 345R-1305M-KHK20W COROMILL 345/490 INSERT 5759268
SANDVIK 415N-070310M-M30S40T MILLING CM T-/U-MAX&SCREWCLAMP 7082598
SANDVIK 327R09-18 30002-GMM 1025 6010112
SANDVIK MR80-1206E-L50S30T MILLING CM T-/U-MAX&SCREWCLAMP 8303353
SANDVIK R210-14 05 12M-MM 2040 5742708