SANDVIK 490-054Q22-14M 490 SQUARE SHOULDER MILLING CUTTER 6068001


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:490-054Q22-14M
rubix:218A6980
manufacturer :6068001
brand logo
brand logo
Technical specifications
Diameter54 mm
Z4 mm
Tail diameter22 mm
See all Specifications

Product details : SANDVIK 490-054Q22-14M 490 SQUARE SHOULDER MILLING CUTTER 6068001


Technical specifications


Attributes
Diameter54 mm
Z4 mm
Tail diameter22 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length40 mm
Show UNSPSC/ECL@SS
£ 455.05 excl. VAT
/ Each
£ 546.06 incl. VAT
  • Usually arrives within 14 working days