Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 490-084C8-14H COROMILL 490 CUTTERS 5829360
SANDVIK 490-084C8-14H COROMILL 490 CUTTERS 5829360
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
490-084C8-14H
rubix:
317A6268
manufacturer :
5829360
Technical specifications
Diameter
84
mm
Z
8
mm
Tail diameter
80
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 490-084C8-14H COROMILL 490 CUTTERS 5829360
Technical specifications
Attributes
Diameter
84
mm
Z
8
mm
Tail diameter
80
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
70
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,112.47
excl. VAT
/
Each
£
1,334.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
L33152203T51MM-SVIK COROMILL 331 C
SANDVIK R390-044C4-43L 390 LONG EDGE SQUARE MILLING CUTTER 5745497
SANDVIK 490-084Q27-14M COROMILL 490 CUTTERS 6068005
SANDVIK N331.32-200S50DM08.00 MILLCUTTER SIDE&FACEMILLS 6448861
SANDVIK RA245-152R38-12H MILLCUTTER SIDE&FACEMILLS 5740075
R790080C8S122H-SVIK COROMILL 790 A
SANDVIK N331.32-315S60LM17.50 MILLCUTTER SIDE&FACEMILLS 5737800
R390032A3236L-SVIK COROMILL 390 LO
R33152203T51MM-SVIK COROMILL 331 C
R390066C657L-SVIK COROMILL 390 LON
SANDVIK R390-044C4T-17M 6427018
SANDVIK A690-051C6-10105H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5723636
SANDVIK 490-100Q32-08L 490 SQUARE SHOULDER MILLING CUTTER 5761890
SANDVIK 360-400Q60-Z15D28 5758942
R590040C411M-SVIK COROMILL CENTURY