SANDVIK 835.B-0850-A1-MF1024 REAMERS 6267034


Solid carbide machine reamer Sandvik Coromant

References
sandvik coromant:835.B-0850-A1-MF1024
rubix:319A6114
manufacturer :6267034
brand logo
brand logo
Technical specifications
Nominal diameter (metric)8.5 mm
Total length98.72 mm
Length of cut60 mm
See all Specifications

Product details : SANDVIK 835.B-0850-A1-MF1024 REAMERS 6267034


Technical specifications


Attributes
Nominal diameter (metric)8.5 mm
Total length98.72 mm
Length of cut60 mm
Tail diameter8.5 mm
Body materialCarbide
Internal coolingYes
Show UNSPSC/ECL@SS
£ 190.00 excl. VAT
/ Each
£ 228.00 incl. VAT
  • Usually arrives within 14 working days