SANDVIK 835.T-0800-A1-PF 1024 6266969


Solid carbide machine reamer Sandvik Coromant

References
sandvik coromant:835.T-0800-A1-PF1024
rubix:288A4001
manufacturer :6266969
brand logo
brand logo
Technical specifications
Nominal diameter (metric)8 mm
Total length98.8 mm
Length of cut64 mm
See all Specifications

Product details : SANDVIK 835.T-0800-A1-PF 1024 6266969


Technical specifications


Attributes
Nominal diameter (metric)8 mm
Total length98.8 mm
Length of cut64 mm
Tail diameter8 mm
Body materialCarbide
Internal coolingYes
Show UNSPSC/ECL@SS
£ 200.00 excl. VAT
/ Each
£ 240.00 incl. VAT
  • Usually arrives within 14 working days