SMC CJ2KB16-100 NON ROTATING PISTON ROD CYLIND
Cylinder with piston rod SMC
See technical informationReferences
SMC:CJ2KB16-100
Rubix:108A2919

Product details : SMC CJ2KB16-100 NON ROTATING PISTON ROD CYLIND
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x175x20 mm |
|---|---|
| Logistic Weight | 99 g |
| Cylinder diameter | 16 mm |
| Type | double acting (d/a) |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 46.96 excl. VAT
/ Each
£ 56.35 incl. VAT
- Delivery usually within ( 6 ) days