References
SMC:C95SB160-1400
Rubix:108A0240
Manufacturer :C95SB160-1400

Technical specifications
| Cylinder diameter | 160 mm |
|---|---|
| Cylinder stroke | 1400 mm |
| Type | iso cylinder |
Documents
Product details : SMC C95SB160-1400 ISO CYLINDER
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation. SMC's exclusive "figure 8" seal insures long cycle life.
Strengths
•Auto switch capable
Technical specifications
Attributes
| Cylinder diameter | 160 mm |
|---|---|
| Cylinder stroke | 1400 mm |
| Type | iso cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 1,418.42 excl. VAT
/ Each
£ 1,702.10 incl. VAT
- Delivery usually within ( 7 ) days