References
SMC:AMG650-14D
Rubix:115A1447
EAN:3618035576949

Product details : SMC AMG650-14D DRAIN CATCH
Water Separator
Water removal rate 99%
Rated flow from 300 to 12000 l/min (ANR)
Connection size 1/8 to 2
N.C. or N.O. auto drain option.
Water removal rate 99%
Rated flow from 300 to 12000 l/min (ANR)
Connection size 1/8 to 2
N.C. or N.O. auto drain option.
•Water Separator
•Water removal rate 99%
•Rated flow from 300 to 12000 l/min (ANR)
•Connection size 1/8 to 2
•N.C. or N.O. auto drain option.
Body Size: 650 [212SCFM (6,000l/Min)]
Thread: Rc
Port Size: 14 (1 1/2)
Accessory: D (N.O. Auto Drain)
Rubber Material: Standard
Air Pressure: Standard
Drain Guide: None
IN-OUT Direction: Standard
Degreasing Wash: None
•Water removal rate 99%
•Rated flow from 300 to 12000 l/min (ANR)
•Connection size 1/8 to 2
•N.C. or N.O. auto drain option.
Body Size: 650 [212SCFM (6,000l/Min)]
Thread: Rc
Port Size: 14 (1 1/2)
Accessory: D (N.O. Auto Drain)
Rubber Material: Standard
Air Pressure: Standard
Drain Guide: None
IN-OUT Direction: Standard
Degreasing Wash: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x325x160 mm |
|---|---|
| Logistic Weight | 4281 g |
| Threading diameter (inch) | g1 1/2bspp '' |
| Type | mit automatischem ablass (n.o.) |
| Volume flow rate | 6000 l/min |
| Min. service pressure | 1 bar |
| Max. service pressure | 15 bar |
| Connection | g-gewinde (thread type g) |
Show UNSPSC/ECL@SS
£ 502.16 excl. VAT
/ Each
£ 602.59 incl. VAT
- Delivery usually within ( 4 ) days