References
Festo:MS4N-LFM-1/4-ARM-DA
Rubix:391A3089
Manufacturer :536830
EAN:4052568345587

Documents
Product details : FESTO 536830 MICRO FILTER
Festo ultra-fine filter ms4n-lfm-1/4-arm-da 536830
Technical specifications
Attributes
| Threading diameter (inch) | 1/4 '' |
|---|---|
| Filter fineness | 0.01 µm |
| Type | micro filter |
| Material | borosilicate fibre |
| Volume flow rate | 360 l/min |
| Min. service pressure | 0 bar |
| Max. service pressure | 14 bar |
| Max. temperature | 60 °C |
| Connection | 1/4 npt |
Show UNSPSC/ECL@SS
£ 143.98 excl. VAT
/ Each
£ 172.78 incl. VAT
- Usually arrives within 14 working days