Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 532876 FILTER COMBINATION LFMBA-1/4-D-MIDI-DA-A
FESTO 532876 FILTER COMBINATION LFMBA-1/4-D-MIDI-DA-A
LFMBA filter combination
References
festo:
LFMBA-1/4-D-MIDI-DA-A
rubix:
114A1614
manufacturer :
532876
ean:
4052568166120
Technical specifications
Threading diameter (inch)
1/4
''
Filter fineness
0.01
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 532876 FILTER COMBINATION LFMBA-1/4-D-MIDI-DA-A
Fine Filter combination LFMBA-1/4-D-MIDI-DA-A 0.01 µm Filter cartridge, with metal bowl guard, with differential pressure indicator, automatic Condensate drain. Size=Midi, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=0,01 µm, Filter efficiency=99,9999 %
Technical specifications
Attributes
Logistic Weight
1648
g
Threading diameter (inch)
1/4
''
Filter fineness
0.01
µm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
503.61
excl. VAT
/
Each
£
604.33
incl. VAT
Delivery usually within (
26
) days
Add to cart
Check our products from related categories
FESTO 529468 ACTIVATED CARBON FILTER MS4-LFX-1/4-R-Z
AVENTICS 0821303405
AVENTICS FILTER/SEPARATOR R412006091
FESTO 186467 FINE FILTER LFMB-1/4-D-MIDI
SMC AMG150C-F02C WATER SEPARATOR
SMC AFM30-F03-A MIST SEPARATOR
AVENTICS R412009011
SMC AMF450C-F06 ODOUR REMOVAL FILTER
FESTO 529463 MICRO FILTER MS4-LFM-1/8-ARM
NORGREN F68G-6GN-AR3 FILTER OLYMPIAN
FESTO 162659 FILTER COMBINATION LFMBA-1/4-D-MINI
AVENTICS 0821303301
SMC AMD30-F03D-D MICRO MIST SEPARATOR
FESTO 532837 MICRO FILTER LFMA-D-MINI-DA
FESTO 162641 FINE FILTER LFMB-1-D-MAXI-A