SMC AMG850-20D DRAIN CATCH


Compressed air filter SMC

References
smc:AMG850-20D
rubix:115A2451
brand logo
brand logo
Technical specifications
Threading diameter (inch)g2 bspp ''
See all Specifications

Product details : SMC AMG850-20D DRAIN CATCH


Water Separator
Water removal rate 99%
Rated flow from 300 to 12000 l/min (ANR)
Connection size 1/8 to 2
N.C. or N.O. auto drain option.
•Water Separator
•Water removal rate 99%
•Rated flow from 300 to 12000 l/min (ANR)
•Connection size 1/8 to 2
•N.C. or N.O. auto drain option.

Body Size: 850 [424 SCFM (12,000l/Min)]
Thread: Rc
Port Size: 20 (2)
Accessory: D (N.O. Auto Drain)
Rubber Material: Standard
Air Pressure: Standard
Drain Guide: None
IN-OUT Direction: Standard
Degreasing Wash: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)220x426x220 mm
Logistic Weight10500 g
Threading diameter (inch)g2 bspp ''
Show UNSPSC/ECL@SS
£ 1,254.01 excl. VAT
/ Each
£ 1,504.81 incl. VAT
  • Delivery usually within ( 21 ) days