FESTO 532780 ACTIVATED CARBON FILTER LFX-3/8-D-MINI
Active Carbon Filter
See technical informationSee documentsReferences
Festo:LFX-3/8-D-MINI
Rubix:114A1325
Manufacturer :532780
EAN:4052568086220

Documents
Product details : FESTO 532780 ACTIVATED CARBON FILTER LFX-3/8-D-MINI
Activated carbon Filter LFX-3/8-D-MINI High performance Filter for virtually oil-free, odourless compressed Air, suitable for use in the food processing industry Size=Mini, Series=D, Assembly Position=Vertical +/- 5°, Design structure=(* Active carbon Filter, * Fibre Filter), Bowl guard=Metal bowl guard
Technical specifications
Attributes
| Logistic Weight | 432 g |
|---|---|
| Threading diameter (inch) | g 3/8 '' |
| Material | die-cast zinc |
| Volume flow rate | 360 l/min |
| Min. service pressure | 0 bar |
| Max. service pressure | 16 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 170.99 excl. VAT
/ Each
£ 205.19 incl. VAT
- Delivery date on request
Contact a branch