Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 532863 FILTER COMBINATION LFMBA-1/8-D-MINI-DA
FESTO 532863 FILTER COMBINATION LFMBA-1/8-D-MINI-DA
LFMBA filter combination
References
festo:
LFMBA-1/8-D-MINI-DA
rubix:
114A1462
manufacturer :
532863
ean:
4052568165994
Technical specifications
Threading diameter (inch)
1/8
''
Filter fineness
0.01
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 532863 FILTER COMBINATION LFMBA-1/8-D-MINI-DA
Fine Filter combination LFMBA-1/8-D-MINI-DA 0.01 µm Filter cartridge, with metal bowl guard, with differential pressure indicator, manual Condensate drain. Size=Mini, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=0,01 µm, Filter efficiency=99,9999 %
Technical specifications
Attributes
Logistic Weight
749,5
g
Threading diameter (inch)
1/8
''
Filter fineness
0.01
µm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
244.36
excl. VAT
/
Each
£
293.23
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
NORGREN B07-201-A1KG FILTER REGULATOR
AVENTICS R412009029
PARKER PARFITELEMENT PR4500Q
FESTO 532868 FILTER COMBINATION LFMBA-1/2-D-MIDI-DA
AVENTICS R412007014
SMC AFF30-F03BD-2-D MAIN LINE FILTER
FESTO 162622 FILTER LF-1/2-D-5M-MIDI-A
NORGREN BL64-308 3/8 FR/L 40M AD 10B M/FOG
PARKER FILTER MXA1210CBG2GG121
NORGREN B74G-4GK-AD3-RMN FILTER REGULATOR
NORGREN F74V-3GN-EMA OIL VAPOUR REMOVAL FILTER
SMC AF60-F10-A AIR FILTER
SMC AF20-N02-A AIR FILTER
AVENTICS R412009018
FESTO 529460 MICRO FILTER MS4-LFM-1/4-ARM-Z