References
SMC:ZPT50HS-B8
Rubix:2611161

Product details : SMC ZPT50HS-B8 VACUUM PAD
For the adsorption of general workpieces
•Pad Sizes: Ø 40 - Ø 125 mm
•Shapes: Flat Type with Ribs
•Materials: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø50
Material: S (Silicon Rubber)
Mounting Thread: B8 (Female Thread M8X1.25)
•Shapes: Flat Type with Ribs
•Materials: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø50
Material: S (Silicon Rubber)
Mounting Thread: B8 (Female Thread M8X1.25)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x52x23 mm |
|---|---|
| Logistic Weight | 53 g |
| Material | silicon (si) |
| Type | flat |
Show UNSPSC/ECL@SS
£ 17.23 excl. VAT
/ Each
£ 20.68 incl. VAT
- Delivery usually within ( 19 ) days