SMC ZPT20BS-B01 VACUUM PAD


ZPT Vacuum Pad

References
smc:ZPT20BS-B01
rubix:2611039
brand logo
brand logo
Technical specifications
MaterialSilicone Rubber
Diameter20 mm
ShapeRound
See all Specifications

Product details : SMC ZPT20BS-B01 VACUUM PAD


To be used when no space to install a buffer or when the adsorption surface is slanted
•Pad Sizes: Ø 6 - Ø 50 mm
•Shapes: Bellows Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.

Pad Diameter: ø20
Material: S (Silicon Rubber)
Vacuum Entry: B01 (Female Thread Rc(PT) 1/8)

Strengths

Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available

Technical specifications


Attributes
Logistics dimensions (L x W x H)25x39x25 mm
Logistic Weight15 g
MaterialSilicone Rubber
Diameter20 mm
ShapeRound
TypeBellows Pad
Show UNSPSC/ECL@SS
£ 15.62 excl. VAT
/ Each
£ 18.74 incl. VAT
  • Delivery usually within ( 4 ) days