SMC CDBXWM25-125 SLIDE UNIT


Linear drive SMC

References
smc:CDBXWM25-125
rubix:133A9205
brand logo
brand logo
Technical specifications
Cylinder diameter25 mm

Product details : SMC CDBXWM25-125 SLIDE UNIT


Slide unit series CXW can absorb energy in a wide range, in high-speed, low-load applications to low- speed, high-load applications, without requiring adjustments. The slide unit can be mounted on the housing or on the plate, depending on the application. Slide bearing or ball bushing bearing is available. Auto switches can be installed.
Cylinder: DB (Auto Switch/Housing Mount)
Bearing Style: M (Slide Bearing)
Bore Size: 25mm
Stroke: 125mm
End Lock: None
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Cylinder diameter25 mm
Show UNSPSC/ECL@SS
£ 829.67 excl. VAT
/ Each
£ 995.60 incl. VAT
  • Delivery usually within ( 4 ) days