SMC KM12-08-03-10 FITTING MANIFOLD


Electrical peripheral SMC

References
smc:00052290
rubix:120A3670
manufacturer :00052290
brand logo
brand logo

Product details : SMC KM12-08-03-10 FITTING MANIFOLD


One-touch fitting manifold series KM has 6 different model options available. Male thread and female thread options available on certain models. Tube material includes nylon, soft nylon and polyurethane.
•One-touch fittings manifold.
•Number of Port A: 6, 10.
•Port B Size: 1/4, 3/8.
•Port A Size: ø4, ø6, ø8.

Model: KM12-08-03-10 (Tube Size 8mm, Port Size (Rc(PT) 3/8) , Number of Ports-10 pcs.)

Technical specifications


Attributes
No attributes to display for this product
£ 27.53 excl. VAT
/ Each
£ 33.04 incl. VAT
  • Delivery usually within ( 4 ) days