FESTO 525235 MANIFOLD MHA4-PR4-3-1/4


MHA4 battery block

References
festo:MHA4-PR4-3-1/4
rubix:111A2149
manufacturer :525235
ean:4052568161712
MHA4-PR4-3-1/4 Manifold block
brand logo
Technical specifications
TypeBattery block
ExecutionMHA4
See all Specifications

Product details : FESTO 525235 MANIFOLD MHA4-PR4-3-1/4


Manifold block MHA4-PR4-3-1/4 For sub-base valves MHA4-... Max. number of valve Positions=4, Corrosion resistance classification CRC=2, Product weight=750 g, Mounting method for sub-base=(* with through hole, * with top-hat rail), Mounting method for valve=with internal (female) thread

Technical specifications


Attributes
Logistic Weight858,5Ā g
TypeBattery block
ExecutionMHA4
Show UNSPSC/ECL@SS
Ā£ 130.83 excl. VAT
/ Each
Ā£ 157.00 incl. VAT
  • Delivery usually within ( 11 ) days