SMC DL10-02 FITTING


Elbow joint SMC

References
smc:00042861
rubix:114A7388
manufacturer :00042861
brand logo
brand logo

Product details : SMC DL10-02 FITTING


Self align fittings series H, DL, L, LL has ten styles and five tube O.D's providing a wide range of fittings that will fit any application. Flared ridge ferrule prevents accidental loss of ferrule when inserting tubing into the fitting body. Hardened ridge ferrule prevents breakage of ferrule when tightening nut. Flared I.D. provides low flow resistance inside the fitting. The tube holding mechanism gives the strong feeling when inserting tube, and prevents tube from sliding when screwing in the tube.
•Self-align fittings H, DL, L, LL
•Applicable tube O.D: ø4, ø6 , ø8 , ø10 , ø12
•Maximum operating pressure: 1.0MPa
•Proof pressure: 10MPa
•Operating fluid: air

Model: DL10-02 (Tube Size Ø10, Port Size (R(PT)1/4, Rc(PT)1/4))

Technical specifications


Attributes
No attributes to display for this product
£ 3.23 excl. VAT
/ Each
£ 3.88 incl. VAT
  • Delivery usually within ( 4 ) days