SMC IR3020-F02 PRECISION REGULATOR


Regulator SMC

References
smc:00058050
rubix:124A2750
manufacturer :00058050
brand logo
brand logo

Product details : SMC IR3020-F02 PRECISION REGULATOR


Series IR Precision Regulators are designed to be compact and light weight. The maximum set pressure has been expanded from the conventional 0.7MPa to 0.8MPa. Relief flow has been increased by nearly 5 times (compared to SMC IR201, IR401). The optional bracket and pressure gauge can be mounted on either the front or back of the unit.
•Precision regulator
•Regulating pressure range (MPa): 0.005 to 0.8 depending on model
•Compact and lightweight
•Bracket & pressure gauge can be mouted on either the front or back
•2 air operated models

Body Size: 3 (IR3000)
Type of Setting: 0 (Basic [Handle])
Set Pressure: 2 (0.01~0.8MPa [IR1000/2000] or 0.01~0.8MPa [IR3000])
Thread: F [G(PF)]
Port Size: 02 (1/4 [IR2000/3000])
Accessory: None
Suffix 1: Standard
Suffix 2: None
Made to Order: None
Switch Specifications: None

Technical specifications


Attributes
No attributes to display for this product
£ 156.63 excl. VAT
/ Each
£ 187.96 incl. VAT
  • Delivery usually within ( 4 ) days